Shop All Disposable Gloves
Majestic
Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 11, 100 PK, Black
Mfr # 3273BK/11
Zoro # G802680278
product price: $17.89
/pk 100, $0.18/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11
- Color Black
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic
- MFR # 3273BK/11
- Zoro # G802680278
- UPC # 731791133393
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 11 |
Length | 9.2 |
Height | 2.3 |
Width | 4.7 |
Glove Length | 9" |
Size - Numeric | 11 |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM D6319; FDA 21 CFR 880.6250, FDA 21 CFR 177.2600 |
Description
Meet your FFDCA/USDA glove needs with a touch of style and quality with these powder-free nitrile gloves from Majestic Gloves. each box contains 100 disposable gloves, with an ambidextrous fit to help eliminate waste from single-glove tasks. Get protection and performance thanks to the added grip provided through Majestic's texturing. The 4-mil thickness and rolled cuff helps provide reliable protection for most tasks.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Confined Space, 10"x7", LCU4-0364-NA_10X7 (LCU4-0364-NA_10X7)
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, S (08-3710-10 S)
- 3M SCOTT Scott AV-3000™, Sureseal™ Full Face Respirator, L (805773-83)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44337)
- MAJESTIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 12, 100 PK, Black (3273BK/12)
- MAJESTIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 10, 100 PK, Black (3273BK/10)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, 7/S, 144 PK, Natural (T9776S)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (DSG-BNS-02-M)
- MEDITEX Meditex G6 (Case), Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1 PK, Black (XL)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue (GPNitrileXLC)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- Majestic Gloves & Hand Protection