Shop All Coated Gloves
Majestic Glove
SuperDex Hi-Vis Coated Gloves, Palm Coverage, Yellow, XS, 12PK
Mfr # 3368HVY/7
Zoro # G0629119
product price: $38.99
/pk 12, $3.25/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Size XS
- Glove Coating Material SuperDex
- Glove Coating Coverage Palm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 3368HVY/7
- Zoro # G0629119
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | XS |
Size | XS |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Details
Item | Hi-Vis Coated Gloves |
Glove Coating Material | SuperDex |
Glove Coating Coverage | Palm |
Color | Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Coating Material | SuperDex |
Coating Coverage | Palm |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Respirator Wipes, Alcohol, PK100 (22PN88)
- MUCK BOOT CO Muckster II Mid, Black, 7, PR (WM2-000-BLK-070)
- REEBOK Size 10-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- MAJESTIC GLOVE SuperDex Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (3368HVY/9)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, 11, PR (11-925)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (2UUG7)
- SAFETY ZONE Gloves, Polyurethane-Coated, Medium, 12 PR/DZ, Gray, PK12 (SZNGNPUMD4GY)
- SHOWA ATLAS VF, Coated Gloves, Grn/Yllw, M, 50PP56, PR (KV350M-08-V)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600VP)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, S, PR (RWG21TS)
- Majestic Glove Coated Gloves