Shop All Coated Gloves
Majestic Glove
SuperDex Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, 12PK
Mfr # 3368HVY/8
Zoro # G0629128
original price:
$32.99
6% off
new price: $30.79
/pk 12, $2.57/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material SuperDex
- Glove Coating Coverage Palm
- Color Yellow
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 3368HVY/8
- Zoro # G0629128
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Details
Item | Hi-Vis Coated Gloves |
Glove Coating Material | SuperDex |
Glove Coating Coverage | Palm |
Color | Yellow |
Thumb Style | Wing |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Coating Material | SuperDex |
Coating Coverage | Palm |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoe Stl Toe Guard, Unisex, XS, Blk, PR (IMPACTOEXS)
- MCR SAFETY Gloves, 2XL, PR (MU3624XXL)
- GLADES Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 500 PK, Green (HM2021889004-GN-XL)
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 X1)
- MAJESTIC GLOVE SuperDex Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (3368HVY/9)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (RWG21XL)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue/Yellow, L, PR (1760L)
- KINCO Kinco HydroFlector Waterproof Polyester Knit Shell & Double-Coated Nitrile (1896P-XL)
- SHOWA Coated Gloves, Palm, Wrinkle, S, PR (341S-06)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (1761XL)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 8, PR (11-618)
- Majestic Glove Gloves & Hand Protection