Shop All Coated Gloves
Majestic Glove
SuperDex Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK
Mfr # 3368HVY/9
Zoro # G0482706
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Size M
- Glove Coating Material SuperDex
- Glove Coating Coverage Palm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Majestic Glove
- MFR # 3368HVY/9
- Zoro # G0482706
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Details
Item | Hi-Vis Coated Gloves |
Glove Coating Material | SuperDex |
Glove Coating Coverage | Palm |
Color | Yellow |
Thumb Style | Wing |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Palm Construction | Coated |
Back Material | Nylon |
Closure Type | Knit Wrist |
Glove Back Material | Nylon |
Coating Material | SuperDex |
Coating Coverage | Palm |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, A Thru Z, 1/2in.H, Vinyl (3410-LTR KIT)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BLM4XLREG)
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-4-X-S)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-C-33-NO-D4X-A)
- SAFETY ZONE Gloves, Polyurethane-Coated, Extra-Large, 12 PR/DZ, Gray, PK12 (SZNGNPUXL4GY)
- HEXARMOR Safety Glove, Poly Palm, Txturd, Grey, XL, PR (2068XBP-XL (10))
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (9673S)
- ATG 34-874T/Xl Glove G-Tek Maxiflex Xl Blk Nitrile (34-874TXL)
- EDGE Latex Free Glove, 48126VP Loose, 8, PR (48-126VP)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black, M, PR (VPN96790M)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (11-816)
- Majestic Glove Gloves & Hand Protection