Shop All High Visibility Shirts & Sweatshirts
Majestic Glove
Shrt Sleeve HiViz Reflectve w/Mears Logo
Mfr # 75-5305-M
Zoro # G703481103
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester
- Color Yellow
- Standards Meets ANSI/ISEA 107-2015 Class 3, Type R
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 75-5305-M
- Zoro # G703481103
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Details
Item | Short Sleeve Hi-Vis Reflective |
Material | Polyester |
Color | Yellow |
Standards | Meets ANSI/ISEA 107-2015 Class 3, Type R |
Number of Outside Pockets | 1 |
ANSI Class | 3 |
Reflective Stripe Locations | Waist |
ANSI Type | R |
Shirt Style | T-Shirt |
Pocket Locations | Left Chest |
Series | 75-5305 |
Shirt Color | Yellow |
Sleeve Type | Short |
Moisture-Wicking | Yes |
Description
Short Sleeve Hi-Vis Reflective, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Yellow, Size M, Standards Meets ANSI/ISEA 107-2015 Class 3, Type R, Sleeve Type Short, ANSI Type R, Moisture-Wicking Yes, Pocket Locations Left Chest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, Safety Cuff, L (30-1-1008B)
- NMC Out Of Service Tag, Pk25 (RPT176A)
- WHIZARD Cut Resistant Coated Gloves, 5 Cut Level, Polyurethane, M, 1 PR (134527)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (454730)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, M (65111318M)
- RADIANS T-Shirt, 76-13/64inL, XL, Unsx, 68inSleeve L (ST21-3POS-XL)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-5X)
- BERNE Sweatshirt, Hi-Vis, Hooded, M, Reg, Orange (HVF101)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, 4XL (46111301XXXXL)
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: XL (HW173GBK (XL))
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LSET2B-O2X)
- Majestic Glove High Visibility Shirts & Sweatshirts