Shop All High Visibility Shirts & Sweatshirts
Majestic Glove
Shrt Sleeve HiViz Reflectve w/Mears Logo
Mfr # 75-5305-GRA SS20-7XL
Zoro # G903481170
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Material Polyester
- Color Yellow
- Standards Meets ANSI/ISEA 107-2015 Class 3, Type R
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 75-5305-GRA SS20-7XL
- Zoro # G903481170
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 6XL |
Details
Item | Short Sleeve Hi-Vis Reflective |
Material | Polyester |
Color | Yellow |
Standards | Meets ANSI/ISEA 107-2015 Class 3, Type R |
Number of Outside Pockets | 1 |
Reflective Stripe Locations | Waist |
ANSI Class | 3 |
ANSI Type | R |
Moisture-Wicking | Yes |
Shirt Style | T-Shirt |
Series | 75-5305 |
Pocket Locations | Left Chest |
Shirt Color | Yellow |
Sleeve Type | Short |
Description
Short Sleeve Hi-Vis Reflective, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Yellow, Size 6XL, Standards Meets ANSI/ISEA 107-2015 Class 3, Type R, Sleeve Type Short, ANSI Type R, Moisture-Wicking Yes, Pocket Locations Left Chest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Knit Gloves, Beige, S, 2UUA1, PR (60VY36)
- 3M E-A-R Vending Packs/ E-A-Rsoft Yellow Neons Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Yellow (VP312-1250)
- SIGNMISSION Park at Your Own Risk Company Not Respon Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23493 (A-1218-23493)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (665-13)
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 4XL (62680)
- PORTWEST Iona Work Shirt L/S, L (F125)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-O3X)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-4X)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- PORTWEST Hi-Vis T-Shirt Long Sleeves, S (S278)
- PORTWEST Hi-Vis 2-Tone Polo Shirt, XL (S479)
- Majestic Glove Workwear and Protective Clothing