Shop All High Visibility Shirts & Sweatshirts
Majestic Glove
Long Sleeve HiViz Reflectve w/Mears logo
Mfr # 75-5355-GRA SS20-7XL
Zoro # G703481196
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Material Polyester
- Color Yellow
- Standards Meets ANSI/ISEA 107-2015 Class 3, Type R
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Majestic Glove
- MFR # 75-5355-GRA SS20-7XL
- Zoro # G703481196
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 6XL |
Details
Item | Long Sleeve Hi-Vis Reflective |
Material | Polyester |
Color | Yellow |
Standards | Meets ANSI/ISEA 107-2015 Class 3, Type R |
Number of Outside Pockets | 1 |
ANSI Class | 3 |
ANSI Type | R |
Reflective Stripe Locations | Waist |
Pocket Locations | Left Chest |
Sleeve Type | Long |
Series | 75-5355 |
Shirt Color | Yellow |
Moisture-Wicking | Yes |
Shirt Style | T-Shirt |
Description
Long Sleeve Hi-Vis Reflective, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Yellow, Size 6XL, Standards Meets ANSI/ISEA 107-2015 Class 3, Type R, Sleeve Type Long, ANSI Type R, Moisture-Wicking Yes, Pocket Locations Left Chest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL419)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ L)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTNLG000600)
- EAGLE MFG Eagle P-712 Safety Plunger Can, 2 Quart Polyethylene (P712)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-M)
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, 4XL (45120418XXXXL)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-Y3X)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, 3XL (46111301XXXL)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YL)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Orange, 4XL (S75029)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3POS-XL)
- Majestic Glove High Visibility Shirts & Sweatshirts