Shop All High Visibility Shirts & Sweatshirts
Majestic Glove
Long Sleeve HiViz Reflectve w/Mears logo
Mfr # 75-5355-GRA SS20-6XL
Zoro # G903481132
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6XL
- Material Polyester
- Color Yellow
- Standards Meets ANSI/ISEA 107-2015 Class 3, Type R
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Majestic Glove
- MFR # 75-5355-GRA SS20-6XL
- Zoro # G903481132
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 6XL |
Details
Item | Long Sleeve Hi-Vis Reflective |
Material | Polyester |
Color | Yellow |
Standards | Meets ANSI/ISEA 107-2015 Class 3, Type R |
Number of Outside Pockets | 1 |
Reflective Stripe Locations | Waist |
ANSI Type | R |
ANSI Class | 3 |
Pocket Locations | Left Chest |
Shirt Color | Yellow |
Moisture-Wicking | Yes |
Series | 75-5355 |
Sleeve Type | Long |
Shirt Style | T-Shirt |
Description
Long Sleeve Hi-Vis Reflective, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Yellow, Size 6XL, Standards Meets ANSI/ISEA 107-2015 Class 3, Type R, Sleeve Type Long, ANSI Type R, Moisture-Wicking Yes, Pocket Locations Left Chest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK8 (300-Y-3X1000FTX2MIL)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized (TSR216CF)
- IRONWEAR 18” D-Ring Extender w/ Steel Snap Hook & Steel D-Ring (2365)
- HANDCARE Nitrile Exam Gloves, 4 mil Palm, Powder-Free, L, 1000 PK, Blue (HC-NEBL40LG)
- GSS SAFETY Standard Class 3 Two Tone Mesh Hook (2007-MD)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-XL)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, XL (9114-XL)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, 5XL (V1060560U-5XL)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ162-FLOR- (SJ162)
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: Large (HW200FG (L))
- RADIANS Medium Unisex Short Sleeve T-Shirt, 20 in. (ST11-NPGS-M)
- Majestic Glove Workwear and Protective Clothing