Shop All High Visibility Shirts & Sweatshirts
Majestic Glove
Long Sleeve HiViz Reflectve w/Mears logo
Mfr # 75-5355-GRA SS20-5XL
Zoro # G803481164
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material Polyester
- Color Yellow
- Standards Meets ANSI/ISEA 107-2015 Class 3, Type R
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 75-5355-GRA SS20-5XL
- Zoro # G803481164
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Details
Item | Long Sleeve Hi-Vis Reflective |
Material | Polyester |
Color | Yellow |
Standards | Meets ANSI/ISEA 107-2015 Class 3, Type R |
Number of Outside Pockets | 1 |
ANSI Class | 3 |
ANSI Type | R |
Reflective Stripe Locations | Waist |
Shirt Color | Yellow |
Pocket Locations | Left Chest |
Series | 75-5355 |
Moisture-Wicking | Yes |
Shirt Style | T-Shirt |
Sleeve Type | Long |
Description
Long Sleeve Hi-Vis Reflective, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Yellow, Size 5XL, Standards Meets ANSI/ISEA 107-2015 Class 3, Type R, Sleeve Type Long, ANSI Type R, Moisture-Wicking Yes, Pocket Locations Left Chest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAX HARD HATS Full Brim Hard Hat, Black (HDC-15KG)
- CONDOR Electrical Sign, 3"W, 3"H, 0.004" Thickness (485Z07)
- PYRAMEX Foam Nitrile 13G HPPE HiVis Lime A4 Cut, Size XL, 12PK (GL607CXL)
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535AB)
- GSS SAFETY Class 3, 2 Tone Short Sleeve T-Shirt, XL (5009-XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051260U-M)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Lrg (ST24-3PGS-L)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XL (UB315)
- GSS SAFETY Class 2 Short Sleeve Safety T-Shirt (5112-3XL)
- PORTWEST Hi-Vis Work Shirt S/S, XL (E067)
- Majestic Glove High Visibility Clothing