Shop All High Visibility Shirts & Sweatshirts
Majestic Glove
Long Sleeve HiViz Reflectve w/Mears logo
Mfr # 75-5355-GRA SS20-4XL
Zoro # G803481195
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Material Polyester
- Color Yellow
- Standards Meets ANSI/ISEA 107-2015 Class 3, Type R
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Majestic Glove
- MFR # 75-5355-GRA SS20-4XL
- Zoro # G803481195
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Details
Item | Long Sleeve Hi-Vis Reflective |
Material | Polyester |
Color | Yellow |
Standards | Meets ANSI/ISEA 107-2015 Class 3, Type R |
Number of Outside Pockets | 1 |
Reflective Stripe Locations | Waist |
ANSI Type | R |
ANSI Class | 3 |
Series | 75-5355 |
Shirt Color | Yellow |
Sleeve Type | Long |
Moisture-Wicking | Yes |
Pocket Locations | Left Chest |
Shirt Style | T-Shirt |
Description
Long Sleeve Hi-Vis Reflective, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Yellow, Size 4XL, Standards Meets ANSI/ISEA 107-2015 Class 3, Type R, Sleeve Type Long, ANSI Type R, Moisture-Wicking Yes, Pocket Locations Left Chest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eyewear Dispenser, Stack, Acrylic, 20 Pairs (23Z420)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1511)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 7D, PR (402109)
- AZUSA SAFETY Economy 13 ga. Polyester Gloves, Crinkle Latex Palm Coating, Black, S (AZL118)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 XL (127-22004)
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, XL (45120418XL)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, Medium, Orange, Class 2 (TB103C-2 M)
- PORTWEST Hi-Vis 2-Tone Polo Shirt, XL (S479)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, LG (62676)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Large (HW100FG (L))
- PORTWEST Iona Xtra Enhanced T-Shirt, S (F131)
- Majestic Glove High Visibility Clothing