Shop All Coated Gloves
Majestic Glove
Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, 10, 12PK
Mfr # 3397HO/10
Zoro # G0487545
product price: $30.49
/pk 12, $2.54/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Black/Orange
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 3397HO/10
- Zoro # G0487545
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Details
Item | Hi-Vis Coated Gloves |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm |
Color | Black/Orange |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Coating Coverage | Palm |
Coating Material | Latex |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 10, W, PR (P89940)
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A6 Cut Level, Size S (2896 (S))
- HEXARMOR Safety Gloves, Knit, A5, XS, Black/Blue, PR (3020-XS (6))
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- MAJESTIC GLOVE SuperDex Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (3368HVY/9)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size L (9) (99-1-9792-9-K)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (11-600)
- WATSON GLOVES Navigator - Large PR (412-L)
- BLACKCANYON OUTFITTERS Silicone Coated Gloves, Palm Coverage, Black, L, PR (BHG603R)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, S, PR (484T53)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (9696S)
- Majestic Glove Gloves & Hand Protection