Shop All Cold Weather Gloves
Majestic Glove
Knit Gloves, 12 Orange
Mfr # 21247HO/12
Zoro # G0485390
product price: $227.99
/pk 12, $19.00/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12
- Glove Size 12
- Color Orange
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 21247HO/12
- Zoro # G0485390
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 12 |
Glove Size | 12 |
Details
Item | Knit Gloves |
Color | Orange |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13D)
- 3M Lens Covers, PK10 (H-110-10)
- NMC Caution Open Door Slowly Sign, C55P (C55P)
- NMC Danger Pinch Points Label, Pk5, DGA54AP (DGA54AP)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, L, 12PK (3280L)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2960-6)
- POLAR PLUS Cold Protection Mittens, Thinsulate Lining, XL (312)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4NHA9)
- KINCO Kinco 1790 L Mens Cold Weather Latex Coated Knit Glove - Large (120157)
- HEXARMOR Work Gloves, Winter Liner, Size L, PR (9859-L (9))
- MCR SAFETY Coated Gloves, Black, M, PR (N9690FCM)
- Majestic Glove Gloves & Hand Protection