Shop All Mechanics Gloves
This Product is Discontinued
Majestic Glove
Hi-Vis Mechanics Impact Gloves, XL, Black/Orange (Discontinued)
Mfr # 21245HO/11
Zoro # G1217511
Free Shipping & Returns
This Product is Discontinued
Key Features
- Glove Size XL
- Color Black/Orange
- ANSI/ISEA Abrasion Level Not Rated
- Size- Numeric 11
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 21245HO/11
- Zoro # G1217511
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Size- Numeric | 11 |
Details
Item | Hi-Vis Mechanics Impact Gloves |
Color | Black/Orange |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.