Shop All Mechanics Gloves
Majestic Glove
Hi-Vis Mechanics Impact Gloves, 2XL, Black/Yellow
Mfr # 21242HY/12
Zoro # G0485366
product price: $173.99
/pk 12, $14.50/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL (12)
- Color Black/Yellow
- ANSI/ISEA Abrasion Level Not Rated
- Size- Numeric 12
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 21242HY/12
- Zoro # G0485366
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Size- Numeric | 12 |
Details
Item | Hi-Vis Mechanics Impact Gloves |
Color | Black/Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Safety First Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMGNF910VP)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, 9, PR (S15KGVNVB9)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- ESS Replacement Lens, Hi-Def Copper (740-0426)
- MAJESTIC GLOVE Mechanics Gloves, M, Blue/White, Stretch Knit Back with Neoprene Knuckle (2152/9)
- MAJESTIC GLOVE Mechanics Gloves, 2XL, Black/Gold (2150/12)
- MAJESTIC GLOVE Mechanics Gloves, L, Blue/White, Stretch Knit Back with Neoprene Knuckle (2152/10)
- MAJESTIC GLOVE Mechanics Gloves, XL, Blue/White, Stretch Knit Back with Neoprene Knuckle (2152/11)
- MAJESTIC GLOVE Leather Gloves, L, Black/Gold, Stretch Knit with Neoprene Knuckle (2150/10)
- MAJESTIC GLOVE Mechanics Gloves, XL, Black (2136BK/11)
- PORTWEST Dexti-Grip Glove, L (A320)
- Majestic Glove Gloves & Hand Protection