Shop All Cold Weather Gloves
Majestic Glove
Hi-Vis Cold Protection Gloves, Acrylic Lining, 8, 12PK
Mfr # 3396HY/8
Zoro # G0622146
product price: $42.99
/pk 12, $3.58/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Color Yellow/Black
- Lining Acrylic
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 3396HY/8
- Zoro # G0622146
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 8 |
Details
Item | Hi-Vis Cold Protection Gloves |
Color | Yellow/Black |
Lining | Acrylic |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Karbonhex Nylon/Spandex Gloves, Double Dipped Liquid Resistant Sandy Foam Nitrile Palm Coating, XL (KX07N)
- ZING ZING Flexible Hasp - 3 Hole, 7270 (7270)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGL)
- JUSTRITE Roof Leak Diverter, 7 ft. L, 7 ft. W (28306)
- DIAMOND VISIONS Max Force Winter Assorted Polyester Ski Black Gloves (05-0189)
- HESTRA Light Weight, Cold Weather Insulated, PR (KOBOLT WINTER)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, M (74310-08)
- KINCO 1790 L Mens Cold Weather Latex Coated Knit Glove - Large (KI573769)
- RADIANS RWG17 Latex Coated Cold Weath, PK1 (RWG17L)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, 2XL (RH-GSW-2X)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, 2XL (DPG750XXL)
- Majestic Glove Gloves & Hand Protection