Shop All Coated Gloves
Majestic Glove
Gloves, HPPE Latex Plm Black Line, M, PK12
Mfr # 34-1570/M
Zoro # G9267757
product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 34-1570/M
- Zoro # G9267757
- Country of Origin Sri Lanka
- Category Coated Gloves
Details
Item | Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER 30ft Webbed SRL (PCWB30FT-SK)
- FIREX Smoke Alarm, Ionization, Photoelectric Sensor, 85 dB @ 10 ft, Horn Audible Alert, 120V AC, 9V (PI 2010)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0538BL)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ 3 Snap Hooks (2350-SSH)
- MAJESTIC GLOVE SuperDex Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (3368HVY/9)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (34-874FY/M)
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/8M)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Green, XL, PR (47-200)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Shrink Wrapped, Size L (9) (99-1-275BP-9-K)
- SHOWA SHOWA Best Glove NitriFlex Lite 4500 Nitrile Palm Coated Gloves, 12PK (4500-08)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, XL (AZNBR001)
- Majestic Glove Coated Gloves