Shop All Cut-Resistant Gloves
This Product is Discontinued
Majestic Glove
Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (Discontinued)
Mfr # 35-5575 XL
Zoro # G7291936
Free Shipping & Returns
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Color Black/Gray/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 35-5575 XL
- Zoro # G7291936
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Nitrile |
Color | Black/Gray/Orange |
Coating Material | Nitrile |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.