Shop All Cut-Resistant Gloves
Majestic Glove
Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR
Mfr # 35-5575 L
Zoro # G7291918
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Color Black/Gray/Orange
- ANSI/ISEA Abrasion Level Not Rated
- Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Majestic Glove
- MFR # 35-5575 L
- Zoro # G7291918
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Details
Item | Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Nitrile |
Color | Black/Gray/Orange |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Nitrile |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (KKC2PU-04-L)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-435)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, XL (200JHXL)
- 5.11 Tactical Rain Jacket, Unisex, Black, M (48098)
- MAJESTIC GLOVE Cut-Less Watchdog Glove, Grey, XL, PR (35-7660/X1)
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (34-5337/X1)
- MAJESTIC GLOVE Cut Resistant Glove, Polyurethane, XL, PK12 (35-1500/XL)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (35-1500/M)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 12PK (37-1505/2XL)
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (34-5337/L)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7921)
- Majestic Glove Cut-Resistant Gloves