Shop All Cut-Resistant Gloves
Majestic Glove
Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK
Mfr # 34-5337/M
Zoro # G7302804
product price: $189.99
/pk 12, $15.83/ea
Sold in multiples of 12 for $2,279.88
Free Shipping & Returns
$2,279.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A3
- Size M
- Glove Coating Material Polyurethane
- Color Black/Gray/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 34-5337/M
- Zoro # G7302804
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Polyurethane |
Color | Black/Gray/Orange |
Coating Material | Polyurethane |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Starter Kit, 7015 Harness, 8259 Shock Absorbing Lanyard 6' and 5005P Gear Bag (9005PS)
- LYLE Alum Danger Open Trench, 10"x7", LCU4-0344-NA_10X7 (LCU4-0344-NA_10X7)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-805 (FS-8-805)
- 3M Anti-Slip Tape, 2 in W, Alum. Foil Backing (530-2X60)
- MAJESTIC GLOVE 3396hot Sm Hv Org.Lin.Knit Rub.Dip Glove-Polar Penguin (HV502633068)
- MAJESTIC GLOVE Cut-Less Watchdog Glove, Grey, XL, PR (35-7660/X1)
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (34-5337/X1)
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (34-5337/L)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (35-1500/M)
- MAJESTIC GLOVE Cut Resistant Glove, Polyurethane, XL, PK12 (35-1500/XL)
- SHOWA Cut Res Gloves, Nitrile, L, Gray/Green, PR (350L-09-V)
- Majestic Glove Cut-Resistant Gloves