Shop All Cut-Resistant Gloves
Majestic Glove
Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK
Mfr # 34-5337/L
Zoro # G7302734
product price: $212.99
/pk 12, $17.75/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L
- Glove Coating Material Polyurethane
- Color Black/Gray/Orange
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 34-5337/L
- Zoro # G7302734
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Polyurethane |
Color | Black/Gray/Orange |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Polyurethane |
Minimum Temperature | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover Comfortech Chem Resist Sleeves, White, 21.5 In, PK300 (MS-01J06-4)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, Large (204R-21L)
- 3M Anti-Slip Tape, Black, 18 ft. x 3 in (GM400)
- LYLE Machine Guards Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0434-RD_14X10)
- MAJESTIC GLOVE Cut Resistant Glove, Polyurethane, XL, PK12 (35-1500/XL)
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (34-5337/X1)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 12PK (37-1505/2XL)
- MAJESTIC GLOVE Cut-Less Watchdog Glove, Grey, XL, PR (35-7660/X1)
- MAJESTIC GLOVE 3396hot Sm Hv Org.Lin.Knit Rub.Dip Glove-Polar Penguin (HV502633068)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (35-1500/M)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (48-73-7942)
- Majestic Glove Cut-Resistant Gloves