Shop All Cut-Resistant Gloves
Majestic Glove
Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK
Mfr # 34-5337/X2
Zoro # G7302725
product price: $212.99
/pk 12, $17.75/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Color Black/Gray/Orange
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 34-5337/X2
- Zoro # G7302725
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Details
Item | Cut Resistant Impact Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Glove Coating Material | Polyurethane |
Color | Black/Gray/Orange |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Polypropylene, 3.1 H, 101.1 L, 29.8 W (97-01-004-013)
- GLOWEAR BY ERGODYNE M Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23023 (A-1218-23023)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Wisconsin (WS-D-1014-Wisconsin)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 12PK (37-1505/2XL)
- MAJESTIC GLOVE Cut-Less Watchdog Glove, Grey, XL, PR (35-7660/X1)
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (34-5337/L)
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (34-5337/X1)
- MAJESTIC GLOVE Cut Resistant Glove, Polyurethane, XL, PK12 (35-1500/XL)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (35-1500/M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (11-724)
- Majestic Glove Gloves & Hand Protection