Shop All Cut-Resistant Gloves
Majestic Glove
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK
Mfr # 37-343N/X1
Zoro # G0482749
original price:
$200.15
45% off
new price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XL
- Color White
- Glove Coating Material Polyurethane
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 37-343N/X1
- Zoro # G0482749
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Size- Alpha | XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A3 |
Color | White |
Glove Coating Material | Polyurethane |
ANSI/ISEA Abrasion Level | Not Rated |
Thumb Style | Wing |
Coating Material | Polyurethane |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Quick Eye Flush, Plastic Holder (510502-001)
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWHLG002500)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (VP9673L)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 5XL (RVZ2420X5)
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (34-5337/L)
- MAJESTIC GLOVE Cut Resistant Glove, Polyurethane, XL, PK12 (35-1500/XL)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (35-1500/M)
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (34-5337/X1)
- MAJESTIC GLOVE Cut-Less Watchdog Glove, Grey, XL, PR (35-7660/X1)
- MAJESTIC GLOVE 3396hot Sm Hv Org.Lin.Knit Rub.Dip Glove-Polar Penguin (HV502633068)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMP-C91-012)
- Majestic Glove Cut-Resistant Gloves