Shop All Rain Jackets
This Product is Discontinued
Majestic Glove
Bomber Jacket 4X (Discontinued)
Mfr # 75-1301/X4
Zoro # G1220786
This Product is Discontinued
Key Features
- Size 4Xl
- Color High Visibility Yellow
- Material Polyester/Polyurethane Coating
- Length 26-1/4"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic Glove
- MFR # 75-1301/X4
- Zoro # G1220786
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4Xl |
Length | 26-1/4" |
Details
Item | Bomber Jacket 4X |
Color | High Visibility Yellow |
Material | Polyester/Polyurethane Coating |
Gender | Unisex |
Features | Includes Inside Breast Pocket, Outside Slash Pockets and a Cell Phone Pocket |
Description
Bomber Jacket 4X, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.