Shop All Antennas
Majestic Global Usa
Ufo X Ultra High Gain 30Db Digital Tv Antenna
Mfr # UFO X
Zoro # G5065558
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Majestic Global Usa
- MFR # UFO X
- Zoro # G5065558
- UPC # 854273002595
- Country of Origin Taiwan, Province of China
- Category Antennas
Description
TV Antenna UFO X. 12V - Extremely High Gain Omni Directional TV Antenna, The UFO X is the latest in digital technology and high performance for TV Reception in any mobile environment. It has the highest gain of any TV antenna for its tiny 24cm Diameter. It might be small but its packed with powerful technology., Designed for Analog and Digital Signals World Wide, The Majestic UFO X is the predecessor to the famous UFO which is over 10 years old in technology. The Majestic UFO X has had serious engineering upgrades which has allowed us to develop the latest in high performance. It has the highest gain of any TV antenna for its tiny 24cm Diameter. It might be small but its packed with powerful technology., , The UFO X has a 30dB High Gain Amplifier built into the Antenna which is a 58% increase in signal performance on the UFO. (For every 3dB Gain the signal level doubles). This gives you a huge advantage over other TV antennas because now you have a very strong signal in the antenna that has not had any interference being induced when it received the signal, and with a very strong signal being sent down the cable the electrical interference is insignificant compared to the strong signal. Once the signal is sent down to the junction we do not need to do much filtering or cleaning to give you excellent reception. , , The UFO X is also designed to be ground independent (does not need a ground plane or be grounded) to amplify the TV signal. Therefore is makes this antenna perfect for boats or any non-metal roof., , We have also improved using state-of-the-art components the signal processing of the Antenna to give you both Vertical and Horizontal performance, which is needed when travelling around Australia. , , When the TV antenna is powered up through the junction box which has it's own power indicated LED and the Antenna has a Bright Blue light which shines through the case giving you easy identification that the UFO is powered up. , , For those wishing to upgrade, the Junctions boxes are fully interchangeable between the Majestic UFO and the Majestic UFO X., , So if you are looking for a high performing TV antenna then the UFO X will give you the eXtreme performance you are looking for., Weight: 300 grams, Voltage Range: 10.9V to 24V DC, Reception: 360, Polarization: Horizontal & Vertical, Gain: 30dB, Formats: Digital - UHF/VHF and FM, Current Draw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, Black, 3-7/64" H (610N)
- STROMBERG CARLSON Stromberg Carlson JET-5000 5000 lb. Electric Tongue Jack - Black (JET-5000)
- FULTON 5000 lbs. Square Tube Fixed Mount Jack - No Wheel (HD50000101)
- BALDWIN FILTERS Fuel Filter, 4-13/32x3-23/32x4-13/32 In (BF593)
- MAJESTIC GLOBAL USA Ufo X Rv 30Db Digital Tv Antenna For Rv'S (UFO X RV)
- ROADPRO Platinum Series Dual Mirror Mount, 4ft. (RPPS-24KB)
- METRA ELECTRONICS AFTERMARKET RADIO TO VW ANTENNA CONNECTOR (AD-VW1)
- URO PARTS Antenna Mast, 65206930294 (65206930294)
- WILSON CB ANTENNAS 1000 Series Roof Top Mount Mobile CB Antenna Kit (880-900802B)
- ROADPRO Fiberglass CB Antenna, 2ft. (RPPS-2B)
- TRUCKSPEC 3' Platinum Series Fiberglass CB Antenna Whip, 1000W Black (TSPS-3B)
- Majestic Global Usa Antennas