Majestic Global Usa

Swing Arm 2 Piece Folds Flush To The Wall With


product price: $122.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The ARM2502 comes with a locking pin designed to lock your TV against the wall during transit. This arm provides the perfect solution to most installations,Excellent for wall mounting, simply lift the locking pin and the arm swings out to 410mm from the wall. With double linkages this arm can bend and turn to fit almost any application,The Vesa bracket plate fits 75mm - 100mm - and 125mm mounting arrangements with lockable grub screws. So, you can have the TV fixed to the bracket or unlock the screws and remove it from the bracket and take the TV with you,The ARM2502 is the perfect choice for multiple application installations. Weight Capacity: 10 kg (22.05 lbs), TV Size: 10" to 22", Mounting: 75mm Vesa, 100mm Vesa, 125mm Vesa all included, Extension: 90mm to 410mm with locking pin, Dimensions: Against wall: 270mm (10.63")H x 195mm (7.68")W x 80mm (3.15")D, Extended: 270mm (10.63")H x 80mm (3.15")W x 410mm (16.14")D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.