Shop All Marine & Boat Speakers & Navigation
Majestic Global Usa
Majestic UFO XL High Gain 15in 34dB Marine TV Antenna
Mfr # MJUFOXL
Zoro # G409895525
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Majestic Global Usa
- MFR # MJUFOXL
- Zoro # G409895525
- UPC # 850017174092
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
UFO XL High Gain 15in 34dB Marine TV Antenna. The Majestic UFO XL is a larger version of the current model TV Antennas. Developed with a larger and more powerful amplifier to be able to boost the smallest signal, the Majestic UFO XL is designed for Offshore and Outback performance. The Majestic engineering team understands the limitations of both the Marine and Outback environments and developed the Majestic UFO XL specifically for boats, caravans, motorhomes, buses, trucks, and RVs. Using the latest in high-tech engineering the Majestic development team was able to use the larger size and improved amplifier to create one of the most powerful TV antennas in the Marine and RV industry. You won’t find a company that develops its own TV antenna and TV which are perfectly tuned to give you the performance needed when you are in fringe areas such as boating or in the RV industry.Features: Size: The Majestic UFO XL is 38cm 15in wide and is packed with the latest in technology RF Amplifier to give you the ultimate in offshore or outback performance. It is slightly larger than the UFO X, so is it capable of picking up small signals in a larger surface area and combined with the more powerful RF amplifier ensures excellent reception. . Gain: Firstly the main engineering improvement is the boosting of the amplifier of the UFO XL which is at 34dB versus the UFOX at 30 dB. The UFO XL has a 34dB High Gain Amplifier built into the Antenna which is a 130% increase in signal performance on the UFOX. For every 3dB Gain the signal level double. This gives you a huge advantage over other TV antennas because now you have a very strong signal in the antenna that has not had any interference being induced when it received the signal, and with a very strong signal being sent down the cable, the electrical interference is insignificant compared to the strong signal. Once the signal is sent down to the junction we do not need to do any filtering or cleaning to give you excellent digital reception. . Vertical and Horizontal: The UFO XL has had a vertical and horizontal plane incorporated to give you the performance needed in both Vertical and Horizontal locations. This feature is rarely found in TV Antennas as most are either designed to work in a Vertical or Horizontal application. For those that are looking for a TV antenna that can perform worldwide covering both vertical and horizontal,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 1-3/16"H, 8-21/32" W, 13-3/4" L (PA10142)
- SATCO 35W MR16 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4627)
- A & I PRODUCTS Clamp, 3 1/2", Stainless Steel, For 3 1/2" Chrome Stack 4" x4" x1.5" (A-ZNL90874A)
- TIMKEN Wide Inner Ring Ball Bearing With Collar, G1115Krrb (G1115KRRB)
- GARMIN Garmin 010-12938-00 Power Cable for EchoMAP Ultra (010-12938-00)
- GARMIN Navionics Vision+ NVAE022R, Sumatra, Marine Chart (010-C1220-00)
- SCANSTRUT Flip Pro Multi, Dual USB-C and 12V Power Socket (SC-MULTI-F1)
- GARMIN Protective Sun Cover f/GPSMAP 720/720S/740/740S (010-11409-20)
- GCP APPLIED TECHNOLOGIES 225SQFT IceWater Shield (628)
- GARMIN Extension Cable w/XID - 12-Pin - 10' (010-11617-32)
- GARMIN RJ45 Marine Network Cable PoE Isolation Coupler (010-10580-10)
- Majestic Global Usa Marine & Boat Speakers & Navigation