Shop All USB Cables
Majestic Global Usa
Am/Fm Stereo With Dvd, Cd, Usb, Sd & Bluetooth
Mfr # DVD5800
Zoro # G5101495
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Majestic Global Usa
- MFR # DVD5800
- Zoro # G5101495
- UPC # 854273002649
- Country of Origin China
- Category USB Cables
Description
AM/FM Stereo w/DVD, CD, USB, SD, & Bluetooth. The Majestic DVD5800 is the latest addition to the audio video product line up. It was specifically developed for the mobile environment, the DVD5800 boasts a powerful 4x45 Watt amplifier to give you a true rich clear sound.. With multiple inputs such as, USB, SD Card slot in the front and Aux Audio Video input from the rear, this unit gives you the power to playback audio or video from most of the major media devices.. The DVD5800 was also designed with an easy access Audio Aux Input in the front to allow simple audio input from your portable media player. Simply plug your iPhone or iPad into the Aux input and the sound will come through to your speaker system. To push the feature limits further, the DVD5800 has built in Bluetooth to allow phone connectivity. So when you are looking for a feature packed DVD player with AM/FM/CD/DVD/MP3/MP4 and much more, then the Majestic DVD5800 is your ultimate choice.. Outputs: 2x Video. 1x Audio. 4x45 Watts Inputs Front: Audio Aux. USB. SD Card. CD/DVD Disc Features: Voltage Range: 10.9V to 15V DC. Size: Standard Din. Inputs: Audio Input - Front, USB, SD Card. Formats: MP3, MP4, DivX, Jpeg, and many others. Features: 2 Video Outputs, 1 Audio Input. Current Draw @ 12 Volts: 3.5A (average). Color: Black Face. Accessories Supplied: Power Cable, Remote Control, Mounting Kit, Instruction Manual.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINESIS Freestyle2 Blue Keyboard For P (KB800PB-BT)
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- ALARM LOCK Alarm Lock Parts and Accessories (TP-1691)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- TRIPP LITE Portable Power Bank Charger, 2600mAh, USB (UPB-02K6-1U)
- SWE-TECH 3C USB 3.0 Extension Cable, Blue, Type A Male / Type A Female, 10 foot (FWT10U3-02110E)
- CABLE WHOLESALE Cable Wholesale 10U3-02203BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U3-02203BK)
- TRIPP LITE Reversible USB Cable, Black, 3 ft. (UR020-003-RA)
- ELECTRIDUCT Power Strip- 2.4 AMP- Outlets/2 USB Ports- 6ft Cord- Black (PDU-TSTRIP-2.4A-6P-2U-BK)
- DEWALT Lightning Usb Apple 4' (131 1359 DW2)
- COMPREHENSIVE Pro AV-IT Active Plenum USB A Male to A Female Cable 25 ft. (USB2-AMF-25PROAP)
- Majestic Global Usa USB Cables