Shop All Disinfectants and Sanitizers
Majestic
Arocep Regular Scent Ammonia Liquid 128 oz
Mfr # AR150002
Zoro # G306004662
product price: $5.69
/ea
Sold in multiples of 4 for $22.76
$22.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Contains Bleach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Majestic
- MFR # AR150002
- Zoro # G306004662
- UPC # 22609000823
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal |
Details
Contains | Bleach |
Description
Majestic Clear Ammonia can be used in household commercial and industrial settings. Majestic Ammonia cleans ceramic and vinyl flooring. Removes grease soap scum and hard water stains and a variety of other uses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fluid Bottle, 16 oz. (20226)
- SCOTCH-BRITE Scrubber, Silver, General Purpose, PK12 (84CC)
- ZEP 18OZ Foam Degreaser (ZUHFD186)
- AIR WICK Life Scents Scented Oil Refills, Summer Delights, 0.67 oz, PK12 (62338-91112)
- MAJESTIC Sunbrite Regular Scent Ammonia Liquid 64 oz (SB150001)
- CAVICIDE Cleaner and Disinfectant, 24 oz. Bottle, Unscented (24CD078024)
- DIVERSEY Cleaners & Detergents, Bottle, Quaternary, 4 PK (5756018)
- DIVERSEY Cleaner and Disinfectant Concentrate, 1 gal. Jug, Unscented, Blue (04332.)
- DYMON 08020 Do-It All Germicidal Cleaner 20 oz. Aerosol Foaming, 12PK (8020)
- BETCO CLEANER, DISINFECTANT, PINE (BET3040400)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA103)
- Majestic Disinfectants and Sanitizers