Shop All Marine Winterization
Mainstream Marine
Ship Happens Descaler 1 Quart
Mfr # MM7712
Zoro # G107867152
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Marine A/C unit, Salt-water cooled engine, outboard engine
- Features Color turns yellowish-brown when the solution is oversaturated and need more fresh solution
- Compatible Materials Compatible with steel, aluminum, copper, or brass for normal use (short periods of time and then rinsed with water). It is compatible with most common plastics (e.g., ABS, PVC, EPDM, HDPE/LDPE, Rubber, Polycarbonate, PEEK, PP, PTFE, PUR, Viton), but is not recommended for silicone or nylon.
- Solution Color Red
- Solution to Water Concentration 1:4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mainstream Marine
- MFR # MM7712
- Zoro # G107867152
- UPC # 711582377120
- Country of Origin United States
- Category Marine Winterization
Details
For Use With | Marine A/C unit, Salt-water cooled engine, outboard engine |
Features | Color turns yellowish-brown when the solution is oversaturated and need more fresh solution |
Compatible Materials | Compatible with steel, aluminum, copper, or brass for normal use (short periods of time and then rinsed with water). It is compatible with most common plastics (e.g., ABS, PVC, EPDM, HDPE/LDPE, Rubber, Polycarbonate, PEEK, PP, PTFE, PUR, Viton), but is not recommended for silicone or nylon. |
Solution Color | Red |
Solution to Water Concentration | 1:4 |
Type | Liquid |
Description
The Marine Descaler solution flushes flow passages and prep pipes for winterizing your boat This descaling solution will NOT damage seals, gaskets, impellers, or other critical components This descaler is also biodegradable, nontoxic, noncorrosive, and contains zero VOC When using descaler to flush an engine, simply dilute with 4 parts water, flush until the color indicator remains red, and give it a final flush with water After the final water cycle, begin the winterization processBiogrowth, water scale, lime, rust, and other waterformed deposits can cause significant reductions in operational efficiency Our marine descaler quickly flushes out this residue, restores full efficiency to your boats flow passages, and preps and cleans your engine pipes for antifreezeOur Marine descaler has a unique colorindicating chemistry that tells you when more descaling solution is needed and when cleaning is complete At working strength, the descaling solution will appear reddish When the descaling solution is exhausted and no longer working, it turns yellow indicating that more descaler should be added The system is clean when the reddish color is retained for 10 minutes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Model 127-0-04 Saddle Box, Aluminum (127-0-04)
- ABRAMS 2" in x 75' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Blue (DOTC2 2 x 75-B)
- MILTON Tubeless Tire Valve, 1-1/4", TR413, PK10 (413-10)
- WAI GLOBAL Voltage Regulators, D10SE12 (D10SE12)
- MAINSTREAM MARINE Ship Happens Marine Descaler Kit (MM7711)
- FLEXZILLA Marine Flush Kit 6Pc (HFZGSK01)
- STAR BRITE A Gal. Fogging Oil, #84800 (84800)
- MISSION ALL SEASN ADJ NECK GAITR (5180)
- STAR BRITE 16 Oz.Gas Store Add., #84316 (84316)
- STAR BRITE Fogging Oil, #84812 (84812)
- STAR BRITE Do-It-Yourself Winterizing Kit (35001)
- Mainstream Marine Marine Winterization