Main Street Equipment

E24-L Liquid Propane 4 Burner 24in Range with Space Saver Oven - 150000 BTU


product price: $2,050.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With 4 30000 BTU open top burners this liquid propane range ensures you can saute boil and simmer your dishes to perfection. For added versatility the 30000 BTU space saver oven allows you to warm foods or to even do baking for your dessert menu. Since the 2 chromeplated racks can be used in 4 different positions the oven can easily be manipulated to fit your specific needs. With a range of 250 to 550 degrees Fahrenheit it will accommodate a wide variety of recipes. Strong Cast Iron Grates : The 12in x 12in rugged cast iron grates are built to support heavy stock pots along with saucepans fry pans and other cookware as you slide them from burner to burner. The cast iron grates lift off to allow for thorough cleansing while a deep pullout crumb tray also aids in quick cleanup at the end of the day. Independent Controls : Plus the 4 burners have independent controls so you can use them for different purposes simultaneously to boost your cooktop efficiency. Extra Workspace and Storage : This unit boasts a 2in front ledge as extra workspace and combines with a 9 3/4in deep back shelf to hold essential seasonings and supplies for convenient access. Durable Construction : The 24in range has a durable build for longlasting performance and easy cleaning. This unit stands on 6in adjustable stainless steel legs to ensure a leveled unit and provides clearance underneath the unit for cleaning to maintain a sanitary kitchen. A liquid propane gas connection located on the rear of the oven is required for operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.