Shop All Plate Casters
Main Street Equipment
4 3/4in Plate Casters, 4PK
Mfr # 541MSR4444
Zoro # G210779069
product price: $258.99
/pk 4, $64.75/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Street Equipment
- MFR # 541MSR4444
- Zoro # G210779069
- Country of Origin Unknown
- Category Plate Casters
Description
The Main Street Equipment 4 3/4in plate caster set is the perfect way to make select ranges mobile. Casters like these make it easy to clean under your equipment and also drastically reduce the amount of time and effort needed to get behind the range for routine maintenance and repairs providing a quick and easy way to improve efficiency in your kitchen. Two casters include a brake so that you can lock the unit in place. Overall Dimensions: Diameter: 4 3/4in Width: 1 1/4in Plate Length: 4in Plate Width: 4in Bolt Pattern: 2in x 3 1/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING Badger Lever Hoist 1.5t-05'Lift (LC015-05Z)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Silver (EE2804TFX10)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246-D2)
- PEERLESS CHAIN LOADLOCK 1 PC STEEL 88"-102", CC5050 (CC5050)
- MAIN STREET EQUIPMENT 4 3/4in Plate Casters, 6PK (541MSR6666)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake (L-POEV 102KA-12-FI-SB)
- PROJEX 4 in. D Swivel Hard Rubber Caster 125 lb (9785)
- CASTER CONNECTION Caster, Rigid, 6 CC APEX (CC-1010-600200-40-T1)
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, No Brake, Loads Up To 550 lb (16PB05201S)
- ZORO SELECT Swivel Plate Caster, Ball, Steel (P24S-PRP040K-14)
- MAGLINER Liftplus Caster Assembly with Plate (532500)
- Main Street Equipment Casters