Shop All Automotive Hydraulic Filters
Main Filter
ZINGA ZAE03 Replacement/Interchange Spin-On Filter
Mfr # MF0058000
Zoro # G8731645
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 3
- Thread Size 1
- Height 5.38
- Application Filtration
- Weight 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058000
- Zoro # G8731645
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Filter Rating (Microns) | 3 |
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 3 |
Weight | 1.2 |
Replaces OEM Part | ZAE03 |
Replaces OEM Brand | ZINGA |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | ZINGA |
Filter Type | Spin-On |
Description
Main Filter MF0408182 replaces OEM ZAE03 by ZINGA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Rear View Camera, CCD Camera Type (CAMAHD-REARNTSC)
- QUICKCABLE Battery Box, Group 27, PK10 (120172-360-010)
- QUICKCABLE Battery Box, Black, 13-1/2" L x 12-15/64"D (120174-360-001)
- GROTE Battery Splice, 2/0 AWG, Orange, PK2 (82-9221)
- MAIN FILTER ZINGA AE10 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER ZINGA AE03 Replacement/Interchange Spin-On Filter (MF0410491)
- MAIN FILTER ZINGA AE25 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER CARQUEST 85614 Replacement/Interchange Spin-On Filter (MF0058009)
- MAIN FILTER TAMROCK 89675429 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER PARKER 92199910C Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER WIX 51553 Replacement/Interchange Spin-On Filter (MF0057997)
- Main Filter Automotive Hydraulic Filters