Shop All Hydraulic Filter Elements
Main Filter
ZINGA SME10 Replacement/Interchange Hydraulic Filter
Mfr # MF0158876
Zoro # G801800554
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- OD Bottom 2.75
- ID Bottom 1.5
- Weight 3.32
- Seal Type Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0158876
- Zoro # G801800554
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 5.18 |
Details
Micron Rating | 10 |
OD Bottom | 2.75 |
ID Bottom | 1.5 |
Weight | 3.32 |
Seal Type | Buna |
Product Media | Cellulose |
ID Top | 1.5 |
Application | Filtration |
OD Top | 2.75 |
Description
Main Filter MF0851958 replaces OEM SME10 by ZINGA and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 5.18in
OD Top: 2.75in
OD Bottom: 2.75in
ID Top: 1.5in
ID_Bottom: 1.5in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 5.18in
OD Top: 2.75in
OD Bottom: 2.75in
ID Top: 1.5in
ID_Bottom: 1.5in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B32 V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (6A153)
- B B MANUFACTURING 510H150G, Timing Belt, Neoprene, Fiberglass (510H150G)
- PENTAIR WATER 114 Check Valve (FP0026-6D-P2)
- SPEEDAIRE Air Compressor Cover, Black (AG-S1005)
- MAIN FILTER MAHLE PI2205PSVST3 Replacement/Interchange Hydraulic Filter (MF0060865)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- MAIN FILTER SEPARATION TECHNOLOGIES 3960ZGBB13 Replacement/Interchange Hydraulic Filter (MF0058208)
- MAIN FILTER MAHLE PI4245PSVST25 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- BALDWIN FILTERS Hydraulic Element, 3.69" O.D., 53 gpm (PT23531-MPG)
- Main Filter Hydraulic Filtration