Shop All Hydraulic Filters
Main Filter
ZINGA EE30425 Replacement/Interchange Hydraulic Filter
Mfr # MF0507157
Zoro # G402495784
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0507157
- Zoro # G402495784
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0905897 replaces OEM EE30425 by ZINGA and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 4.08in
OD Top: 3.31in
OD Bottom: 3.31in
ID Top: 1.54in
ID_Bottom: 1.54in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 4.08in
OD Top: 3.31in
OD Bottom: 3.31in
ID Top: 1.54in
ID_Bottom: 1.54in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.15" OD (584B)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 12 in OD (CA1200X087KW)
- FESTO Mounting Plate VN-T4-BP-NRH (VN-T4-BP-NRH)
- OLI VIBRATOR OLI Vibrators, Standard Electric Vibrator, 3600RPM, Single Phase, 60HZ, 115V, 2Pole (MVE 160/2M)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPBL183MB, 3 micron, Outside-In (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI132G03, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PA4872, 10 micron, Outside-In (MF0066163)
- MAIN FILTER Hydraulic Filter, replaces WIX W04AX321, 25 micron, Outside-In (MF0435770)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL30510A, 10 micron, Outside-In, Cellulose (MF0502897)
- MAIN FILTER MAHLE PI21100RNSMX3 Replacement/Interchange Hydraulic Filter (MF0360154)
- DONALDSON /FBO/DCI P566209 Replacement/Interchange Hydraulic Filter (MF0058752)
- Main Filter Hydraulic Filtration