Shop All Hydraulic Filter Elements
Main Filter
WIX S55438GA Replacement/Interchange Hydraulic Filter
Mfr # MF0578554
Zoro # G801800691
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.7
- OD Top 3.66
- Product Media Glass
- Micron Rating 40
- OD Bottom 3.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578554
- Zoro # G801800691
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 18.5 |
Details
Weight | 2.7 |
OD Top | 3.66 |
Product Media | Glass |
Micron Rating | 40 |
OD Bottom | 3.66 |
Application | Filtration |
Seal Type | Buna |
ID Bottom | 1.73 |
ID Top | 1.73 |
Description
Main Filter MF0902166 replaces OEM S55438GA by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 40
Seal Type: Buna
Height: 18.5in
OD Top: 3.661in
OD Bottom: 3.661in
ID Top: 1.732in
ID_Bottom: 1.732in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 40
Seal Type: Buna
Height: 18.5in
OD Top: 3.661in
OD Bottom: 3.661in
ID Top: 1.732in
ID_Bottom: 1.732in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Oil Control Gun, 0.001 Units (33RL88)
- TITAN PRO Motor Dual Run Cap, 35/7.5 MFD, 370-440V (TOCFD3575)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x3/4)
- GATES PowerGrip GT3 Belts - 2M and 3M, 192-2MGT-04 (192-2MGT-04)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- MAIN FILTER MAHLE PI4115PS25 Replacement/Interchange Hydraulic Filter (MF0060987)
- MAIN FILTER MP FILTRI HP1351M60VNP01 Replacement/Interchange Hydraulic Filter (MF0058626)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- HILCO Hydraulic Filter Element, 4PK (PH718-05-CN)
- Main Filter Hydraulic Filter Elements