Shop All Hydraulic Filter Elements
Main Filter
WIX R93625CB Replacement/Interchange Hydraulic Filter
Mfr # MF0506936
Zoro # G401800961
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Bottom 2.76
- Seal Type Buna
- Micron Rating 25
- Height 6.53
- Weight 0.764
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0506936
- Zoro # G401800961
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 6.53 |
Details
OD Bottom | 2.76 |
Seal Type | Buna |
Micron Rating | 25 |
Weight | 0.764 |
ID Bottom | 1.69 |
Application | Filtration |
Product Media | Cellulose |
ID Top | 1.69 |
OD Top | 2.76 |
Description
Main Filter MF0902198 replaces OEM R93625CB by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Buna
Height: 6.53in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.69in
ID_Bottom: 1.69in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Buna
Height: 6.53in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.69in
ID_Bottom: 1.69in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting Kit, Standard Grease Fitting, 1/8 in-27; 1/4 in-28 Thread Size, 100 Pieces, 100 Pack (52PA06)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (C-LP-135-135)
- NUMATICS Solenoid Air Control Valve, 120V AC, Solenoid / Spring, 1/4 in Pipe Size, 0 to 150 psi (081SA400K000030)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- MAIN FILTER MAHLE 77680366 Replacement/Interchange Hydraulic Filter (MF0061025)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- MAIN FILTER FILTREC WP449 Replacement/Interchange Hydraulic Filter (MF0066208)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932017Q)
- Main Filter Hydraulic Filter Elements