Shop All Hydraulic Filter Elements
Main Filter
WIX R65921GV Replacement/Interchange Hydraulic Filter
Mfr # MF0896659
Zoro # G801802138
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Media Glass
- Height 10.83
- OD Bottom 3.72
- Micron Rating 25
- OD Top 3.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0896659
- Zoro # G801802138
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 10.83 |
Details
Product Media | Glass |
OD Bottom | 3.72 |
Micron Rating | 25 |
OD Top | 3.72 |
Weight | 5.69 |
Seal Type | Viton |
ID Bottom | 1.58 |
Application | Filtration |
Description
Main Filter MF0901972 replaces OEM R65921GV by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 10.827in
OD Top: 3.720in
OD Bottom: 3.720in
ID_Bottom: 1.579in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 10.827in
OD Top: 3.720in
OD Bottom: 3.720in
ID_Bottom: 1.579in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6209 2Z, Single Row Ball Brgs, 6209 2Z (6209 2Z)
- ARO Sleeve Valve, 3/8 In FNPT x MNPT (600-3)
- GEARWRENCH 3/8" Drive Impact Universal Joint (80548N)
- ELESA Valve breather caps, SFV.3/8 NPT 100mb (SFV. (inch sizes))
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER FILTREC WP449 Replacement/Interchange Hydraulic Filter (MF0066208)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER MAHLE 77680366 Replacement/Interchange Hydraulic Filter (MF0061025)
- MAIN FILTER MP FILTRI HP1351A10AN Replacement/Interchange Hydraulic Filter (MF0058606)
- BOSCH REXROTH Hydraulic Filter Element (R928037588)
- Main Filter Hydraulic Filter Elements