Shop All Hydraulic Filter Elements
Main Filter
WIX R62115XV Replacement/Interchange Hydraulic Filter
Mfr # MF0874621
Zoro # G401800565
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ID Bottom 0.88
- Weight 0.897
- Application Filtration
- Height 10.22
- Product Media Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0874621
- Zoro # G401800565
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 10.22 |
Details
ID Bottom | 0.88 |
Weight | 0.897 |
Application | Filtration |
Product Media | Polyester |
Seal Type | Viton |
OD Top | 2.03 |
Micron Rating | 15 |
OD Bottom | 2.03 |
Description
Main Filter MF0901993 replaces OEM R62115XV by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Polyester
Micron Rating: 15
Seal Type: Viton
Height: 10.118in
OD Top: 2.028in
OD Bottom: 2.035in
ID_Bottom: 0.874in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Polyester
Micron Rating: 15
Seal Type: Viton
Height: 10.118in
OD Top: 2.028in
OD Bottom: 2.035in
ID_Bottom: 0.874in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/4)
- PARKER Directional Valve, Solenoid, Closed, 24 VDC, Series: D1VW (D1VW001CNJW)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115/230V, 3.3 (D1164)
- AVENTICS VLV (L22BA452O000030)
- MAIN FILTER DINGBRO DXX6666 Replacement/Interchange Hydraulic Filter (MF0058206)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- MAIN FILTER MAHLE PI4245PSVST25 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- PARKER Filter Element, 25 Micron, 20 GPM, 150 PSI (925023)
- Main Filter Hydraulic Filter Elements