Shop All Hydraulic Filter Elements
Main Filter
WIX R44210GV Replacement/Interchange Hydraulic Filter
Mfr # MF0616442
Zoro # G801802176
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Bottom 5.22
- OD Top 5.22
- ID Top 3.47
- Height 18.27
- Micron Rating 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0616442
- Zoro # G801802176
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 18.27 |
Details
OD Bottom | 5.22 |
OD Top | 5.22 |
ID Top | 3.47 |
Micron Rating | 10 |
ID Bottom | 3.47 |
Seal Type | Viton |
Application | Filtration |
Weight | 8.5 |
Product Media | Glass |
Description
Main Filter MF0902252 replaces OEM R44210GV by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 18.270in
OD Top: 5.220in
OD Bottom: 5.220in
ID Top: 3.470in
ID_Bottom: 3.47in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 18.270in
OD Top: 5.220in
OD Bottom: 5.220in
ID Top: 3.470in
ID_Bottom: 3.47in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Insteel Needles, Pack of 19 (NS11-122-19)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2049)
- BESTORQ Bestorq Timing Belt Model 400-5M-30 - 15.75 in Outside Length - 0.98 in Top Width (400-5M-30)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Single Acting (NCDMC125-0300CS)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER MAHLE 78261018 Replacement/Interchange Hydraulic Filter (MF0436005)
- MAIN FILTER MAHLE PI4245PSVST25 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- BUYERS PRODUCTS Sump Strainer, 2" NPT Male Thread (SW2001253)
- Main Filter Hydraulic Filtration