Shop All Hydraulic Filters
Main Filter
WIX R004100TB Replacement/Interchange Hydraulic Filter
Mfr # MF0833004
Zoro # G402496880
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0833004
- Zoro # G402496880
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0902225 replaces OEM R004100TB by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 100
Height: 4.90in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.47in
ID_Bottom: 0.46in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 100
Height: 4.90in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.47in
ID_Bottom: 0.46in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 6A, 3 Phase (ATS01N206RT)
- FESTO Compact Cylinder ADVULQ-40-15-A-P-A (ADVULQ-40-15-A-P-A)
- DIXON Swivel Joint Style 30 FNPT, MI, 2" (230FXFMI00000)
- TERRE PRODUCTS Toro 109-3546 Exmark 103-3953 Flat Idler Pulley - 2.75'' Flat Dia. - 3/8'' Bore - Steel (32275097)
- MAIN FILTER Hydraulic Filter, replaces HYUNDAI 31N401461, 10 micron, Outside-In (MF0896570)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04763, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces MATT BUCKLEY 1687647, 60 micron, Outside-In, Wire Mesh (MF0066341)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI117C25V, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23585, 25 micron, Inside-Out (MF0433931)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- MAIN FILTER Hydraulic Filter, replaces AMUT M1040262, 60 micron, Outside-In, Wire Mesh (MF0066280)
- Main Filter Hydraulic Filters