Shop All Hydraulic Filter Elements
Main Filter
WIX D77610XAV Replacement/Interchange Hydraulic Filter
Mfr # MF0435776
Zoro # G401801654
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Media Polyester
- Height 3.27
- OD Bottom 2.44
- ID Top 1.27
- OD Top 2.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0435776
- Zoro # G401801654
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 3.27 |
Details
Product Media | Polyester |
OD Bottom | 2.44 |
ID Top | 1.27 |
OD Top | 2.44 |
Weight | 0.259 |
Application | Filtration |
Micron Rating | 25 |
Seal Type | Viton |
Description
Main Filter MF0902215 replaces OEM D77610XAV by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Polyester
Micron Rating: 25
Seal Type: Viton
Height: 3.27in
OD Top: 2.44in
OD Bottom: 2.44in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Polyester
Micron Rating: 25
Seal Type: Viton
Height: 3.27in
OD Top: 2.44in
OD Bottom: 2.44in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Motor, 5 WO, 115 Volt, Original OEM Motor, Evap Only (SPFBC51)
- CLESCO F2CM-BS-137 Flange Mount Bearing (2 Bolt) (F2CM-BS-137)
- SOLBERG Filter Element, Paper, 2 Microns (824)
- FASCO Unit Bearing Motor, 1/100 HP, 0.53, CW, 115V (UB597)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER MAHLE 78261018 Replacement/Interchange Hydraulic Filter (MF0436005)
- MAIN FILTER MAHLE PI2208PSVST3 Replacement/Interchange Hydraulic Filter (MF0060907)
- MAIN FILTER KELTEC KL475021 Replacement/Interchange Hydraulic Filter (MF0896918)
- PALL PALL HC9600FKP8H HYDRAULIC FILTER ELEMENT (HC9600FKP8H)
- Main Filter Hydraulic Filtration