Shop All Automotive Hydraulic Filters
Main Filter
WIX A26A125T Replacement/Interchange Spin-On Filter
Mfr # MF0058035
Zoro # G2873852
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 125
- Height 7.02
- Thread Size 1.25
- Application Filtration
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058035
- Zoro # G2873852
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.02 |
Thread Size | 1.25 |
Details
Micron Rating | 125 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 125 |
Application | Filtration |
Filter Media | Wire Mesh |
Weight | 3.082 |
Replaces OEM Part | A26A125T |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
Wire Mesh | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0596302 replaces OEM A26A125T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 7.020in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Solenoid, Continous Duty, 3 Term, 100A, 12V (82-0308)
- MARADYNE DC Auxiliary Heater, 24V, 10A, 9-7/8 in. H (4000-24V)
- DONALDSON Mounting Band, H000351 (H000351)
- GROTE LIGHTING STT-YEL-OVAL-LED-MALE PIN-9 DIODE (54133)
- MAIN FILTER MP FILTRI CSG100A25A Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER WIX 51551 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER BALDWIN BT287 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER FRAM C7260 Hydraulic Filter Replacement (MF0058400)
- MAIN FILTER ZINGA AE10L Replacement/Interchange Spin-On Filter (MF0058013)
- MAIN FILTER WIX 51758 Replacement/Interchange Spin-On Filter (MF0058058)
- DONALDSON Hydraulic Filter, Spin-On, P550606 (P550606)
- Main Filter Automotive Hydraulic Filters