Shop All Automotive Hydraulic Filters
Main Filter
WIX A09A25G Replacement/Interchange Spin-On Filter
Mfr # MF0058076
Zoro # G2904302
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 1.5
- Filter Media Glass
- Height 10.94
- Filter Rating (Microns) 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058076
- Zoro # G2904302
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 10.94 |
Details
Application | Filtration |
Filter Media | Glass |
Item | Hydraulic Filter |
Micron Rating | 25 |
Filter Rating (Microns) | 25 |
Weight | 3.5 |
Replaces OEM Part | A09A25G |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Glass | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0596374 replaces OEM A09A25G by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Polypropylene Pry-Up Deck Plate, White, Hole: 10-5/8" (39581)
- DAYCO Fuel Hose, ID 5/16 In, OD 0.56 In, Black (80061)
- SLIP-N-GRIP Steering Wheel Cover, Plstic, PK500 (M-FB-P9943-33)
- STIEBEL ELTRON Water Heater, Heat Pump, 80 gal. (233059)
- MAIN FILTER WIX 51847 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER WIX 51849 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER ZINGA ZHE10L Replacement/Interchange Spin-On Filter (MF0058055)
- MAIN FILTER AC DELCO PF16 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER SCHROEDER SBF75004Z3B Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER BALDWIN BT8840MPG Replacement/Interchange Spin-On Filter (MF0575530)
- DONALDSON Hydraulic Filter, Spin-On, P550386 (P550386)
- Main Filter Automotive Hydraulic Filters