Shop All Automotive Hydraulic Filters
Main Filter
WIX A08A10G Hydraulic Filter Replacement
Mfr # MF0058062
Zoro # G2891398
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5
- Application Filtration
- Filter Media Glass
- Filter Rating (Microns) 10
- Height 6.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058062
- Zoro # G2891398
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.94 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Filter Media | Glass |
Micron Rating | 10 |
Filter Rating (Microns) | 10 |
Weight | 2.5 |
Replaces OEM Part | A08A10G |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Glass | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0596357 replaces OEM A08A10G by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A36122 PurolatorONE Advanced Air Filter (A36122)
- SKF MVQ, single lip, Wave oil seal, Bore-Tite (18592)
- BEP MARINE BEP Pro Installer 400A EZ-Mount Battery Selector Switch (1-2-Both-Off) (771-S-EZ)
- DRAW-TITE (PACKAGED) 4-WAY FLAT MOUNTING BRACKET (118144)
- MAIN FILTER WIX A08A25G Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER WIX 51740 Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER MP FILTRI CSG100M90A Replacement/Interchange Spin-On Filter (MF0058068)
- MAIN FILTER WIX A03A25C Replacement/Interchange Spin-On Filter (MF0058014)
- MAIN FILTER ZINGA AE10 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER NAPA 1551 Hydraulic Filter Replacement (MF0057995)
- DONALDSON P170588, HYD CART (P170588)
- Main Filter Automotive Hydraulic Filters