Shop All Automotive Hydraulic Filters
Main Filter
WIX A08A10C Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G2895467
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.94
- Filter Media Cellulose
- Filter Rating (Microns) 10
- Application Filtration
- Thread Size 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G2895467
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Filter Media | Cellulose |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 10 |
Weight | 2.4 |
Replaces OEM Part | A08A10C |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0596352 replaces OEM A08A10C by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End T-Handle Set W/ Stand, 8PCS (BND13189)
- DV8 OFFROAD TRACTION BOARD W BAG OLIVE FINISH (RTB1-01OL)
- SEA-DOG Universal Safety Kill Switch (420488-1)
- SKF Shaft Seal, 3-1/4 x 4 x 3/8", CRW1, Nitrile Rubber (32344)
- MAIN FILTER WIX 51758 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER WIX 51746 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER WIX 51759 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER ZINGA SE100 Replacement/Interchange Spin-On Filter (MF0058068)
- MAIN FILTER DONALDSON/FBO/DCI P550268 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER WIX A02A25G9 Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER HY-PRO HP76L43CB Replacement/Interchange Spin-On Filter (MF0410491)
- Main Filter Automotive Hydraulic Filters