Shop All Automotive Hydraulic Filters
Main Filter
WIX A05A25C2 Replacement/Interchange Spin-On Filter
Mfr # MF0410927
Zoro # G2876731
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M42
- Height 8.95
- Filter Media Cellulose
- Filter Rating (Microns) 20
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0410927
- Zoro # G2876731
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | M42 |
Height | 8.95 |
Details
Micron Rating | 25 |
Item | Hydraulic Filter |
Filter Media | Cellulose |
Filter Rating (Microns) | 20 |
Application | Filtration |
Weight | 3.058 |
Replaces OEM Part | A05A25C2 |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | Metric |
Cellulose | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0596310 replaces OEM A05A25C2 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 8.949in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Foot Control Switch For Manually Operated Trolling Motors, 12/24V (28101)
- LINCOLN LUBRICATION Pump, 85627 (85627)
- STANLEY ENGINEERED FASTENING 10-24 Kit (5521-3)
- NGK Spark Plug Wire Set 1987-1991 Subaru Justy 1.2L, 9581 (9581)
- MAIN FILTER WIX A05A10C2 Replacement/Interchange Spin-On Filter (MF0410909)
- MAIN FILTER MP FILTRI CS050P10A Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER BALDWIN BT8846 Replacement/Interchange Spin-On Filter (MF0575531)
- MAIN FILTER INGERSOLL RAND 36860337 Replacement/Interchange Spin-On Filter (MF0575558)
- MAIN FILTER MP FILTRI CS150P25A Replacement/Interchange Spin-On Filter (MF0058039)
- MAIN FILTER WIX 51553 Replacement/Interchange Spin-On Filter (MF0057997)
- DONALDSON Hydraulic Filter Cartridge (P555603)
- Main Filter Automotive Hydraulic Filters