Shop All Automotive Hydraulic Filters
Main Filter
WIX A05A10C2 Replacement/Interchange Spin-On Filter
Mfr # MF0410909
Zoro # G2875639
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.95
- Application Filtration
- Filter Media Cellulose
- Filter Rating (Microns) 10
- Thread Size M42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0410909
- Zoro # G2875639
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.95 |
Thread Size | M42 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Filter Media | Cellulose |
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Weight | 3.058 |
Replaces OEM Part | A05A10C2 |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | Metric |
Cellulose | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0596308 replaces OEM A05A10C2 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.949in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES ADVANTEDGE SIDE BARS BLACK POWDERCOAT(BRACKETS SOLD SEPARATELY) (2055985)
- HALTEC Metal Valve Extension, 1-3/8" (HE-369)
- BALMAR Bluetooth Gateway f/SG200 (SG2-0300)
- DORMAN Crankcase Ventilation Filter, 904-7902 (904-7902)
- MAIN FILTER WIX 51847 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER WIX A02A60T Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER HYDAC/HYCON 0080MA020BN Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER CARQUEST 84608 Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE7010N Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER HYDAC/HYCON 0090MA003BN Replacement/Interchange Spin-On Filter (MF0058048)
- DONALDSON Hydraulic Filter, Cartridge, P550781 (P550781)
- Main Filter Automotive Hydraulic Filters