Shop All Automotive Hydraulic Filters
Main Filter
WIX A03A10G9 Replacement/Interchange Spin-On Filter
Mfr # MF0058021
Zoro # G2880627
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Filtration
- Filter Rating (Microns) 10
- Height 8.75
- Filter Media Glass
- Thread Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058021
- Zoro # G2880627
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.75 |
Thread Size | 1 |
Details
Application | Filtration |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 2.068 |
Replaces OEM Part | A03A10G9 |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Glass | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0596268 replaces OEM A03A10G9 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 8.750in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Truck and Trailer Type (18852)
- TYCO THERMAL CONTROLS Raychem® WinterGard Wet® Heat Cable H612050, 50 Ft. box 6-Watt 120V (H612050)
- CAMCO BAGGAGE DOOR CATCHES COLONIAL WHITE, PK 2 (44163)
- POWEROPTIX Light LED 146 Series Red (101-01462)
- MAIN FILTER STAUFF SF6790 Replacement/Interchange Spin-On Filter (MF0058068)
- MAIN FILTER WIX 51860 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER NAPA 7878 Hydraulic Filter Replacement (MF0060187)
- MAIN FILTER JOHN DEERE AT100973 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER UCC HYDRAULICS MX1591410 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER PALL HC7500SKT8H Replacement/Interchange Spin-On Filter (MF0058076)
- WIX FILTERS Indl Hydraulic Applications, W01Ag243 (W01AG243)
- Main Filter Automotive Hydraulic Filters