Shop All Automotive Hydraulic Filters
Main Filter
WIX A02A25G9 Replacement/Interchange Spin-On Filter
Mfr # MF0058007
Zoro # G2861928
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.38
- Filter Media Glass
- Thread Size 1
- Filter Rating (Microns) 25
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058007
- Zoro # G2861928
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Filter Media | Glass |
Filter Rating (Microns) | 25 |
Item | Hydraulic Filter |
Micron Rating | 25 |
Application | Filtration |
Weight | 1.2 |
Replaces OEM Part | A02A25G9 |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Glass | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0596239 replaces OEM A02A25G9 by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1231)
- DAYCO Utility Belt Industrl V-Belt, Ap48 (AP48)
- DB ELECTRICAL Starter For Freightliner Various 8200196 8200571 8300064 6963 410-12659 (410-12659)
- SEA DOG Outlet-Water Washdown Ss, #513120-1 (513120-1)
- MAIN FILTER WIX A02A06G9 Replacement/Interchange Spin-On Filter (MF0058002)
- MAIN FILTER WIX A02A03G9 Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER UFI ESF22NFC Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER PARKER FA5710 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER UFI ESF21NFC Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER VICKERS V0211B1R03 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER DONALDSON/FBO/DCI P551551 Hydraulic Filter Replacement (MF0057995)
- Main Filter Automotive Hydraulic Filters