Shop All Automotive Hydraulic Filters
Main Filter
WIX A02A10G Replacement/Interchange Spin-On Filter
Mfr # MF0058003
Zoro # G2865166
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Filter Rating (Microns) 10
- Thread Size 44259
- Filter Media Glass
- Height 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058003
- Zoro # G2865166
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 44259 |
Height | 5.75 |
Details
Micron Rating | 10 |
Application | Filtration |
Item | Hydraulic Filter |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Weight | 1.7248 |
Replaces OEM Part | A02A10G |
Replaces OEM Brand | WIX |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Glass | Spin-On |
OEM Replacement Brand | WIX |
Description
Main Filter MF0596236 replaces OEM A02A10G by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Brake Return Spring Tool (648411)
- BILTEK Biltek NPTC-ABS005-1B 5 gal New Tire Bead Seater Air Blaster Inflator Car ATV Truck Tractor Seating (NPTC-ABS005-1B)
- TITAN Rectangular Magnetic Tray (TIT21265)
- VELVAC 7-Way Coiled Cable 6/12, 1/10 X 12' (590154)
- MAIN FILTER DONALDSON/FBO/DCI P564357 Replacement/Interchange Spin-On Filter (MF0058019)
- MAIN FILTER WIX 51740 Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER FILTREC A120C25 Replacement/Interchange Spin-On Filter (MF0058028)
- MAIN FILTER BALDWIN BT366MPG Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER CIM-TEK 70547 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER PARKER 927736 Replacement/Interchange Spin-On Filter (MF0058069)
- BALDWIN FILTERS Hydraulic Filter, 3-13/16 x 3-13/16 In (BT9561)
- Main Filter Automotive Hydraulic Filters